Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NCS10H72 https://www.bdiexpress.com/medias/INDBROGEARXX-SPUR-15030557-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkyNDV8aW1hZ2UvanBlZ3xhR0U1TDJnM1ppOHhNRE00TlRnek1UVXlOalF6TUM5SlRrUkNVazlIUlVGU1dGaGZVMUJWVWw4eE5UQXpNRFUxTjE4ek1EQjRNekF3TG1wd1p3fDFkYmE0NGE3NWI1MmFlYTZiNWY2YTRjZGZmMDM5NjE4ZmVkNGNhNjI2ZjUwMzU3NWU3YzE2ZjExYjY0M2RiNDU
15030557 Spur and Helical Gears 

BROWNING BROWNING

NCS10H72

Description

NCS10H72 SPUR GEAR ; BUSHED STYLE

Spur Gear; 7.2" Pitch Diameter; 10 DP; 1" Face Width; Bushed; 72 Teeth; 14.5 Pressure Angle; H; 3/8 To 1-1/2" Bushing Bore Range; No Minimum Plain Bore; 2-1/2" Hub Diameter; Cast Iron; No Hardened Teeth

Part #

NCS10H72

BDI #
15030557

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
EAN
0662289165407
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Bushed
Number of Teeth
72
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
H
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Bushing Sold Separately | Bushing Not Included
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NCS10H72
Manufacturer Internal Number
1213982
Weight / LBS
4.92
Long Description
Spur Gear; 7.2" Pitch Diameter; 10 DP; 1" Face Width; Bushed; 72 Teeth; 14.5 Pressure Angle; H; 3/8 To 1-1/2" Bushing Bore Range; No Minimum Plain Bore; 2-1/2" Hub Diameter; Cast Iron; No Hardened Teeth
Bore
0 Inch | 0 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Pitch Diameter
7.2 Inch | 182.88 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 9.525 To 38.1 Millimeter
Face Width
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh