

BOSTON GEAR
BOSTON GEAR
NF14B 16MM W/5MM KW SS
BOSTON GEAR BOSTON GEAR
Description
NF14B 16MM W/5MM KW SS GEAR
Spur Gear; 16MM Bore; 35.56MM Pitch Diameter; 10 DP; 25.4" Face Width; Finished Bore; 14 Teeth; 14.5 Degree Pressure Angle; 25.908" Hub Diameter; Steel
Part #
NF14B 16MM W/5MM KW SS
BDI #
21582495
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/NF14B-16MM-W-5MM-KW-SS/p/21582495
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171700
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
14
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Plain Style | Type A
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.45
Long Description
Spur Gear; 16MM Bore; 35.56MM Pitch Diameter; 10 DP; 25.4" Face Width; Finished Bore; 14 Teeth; 14.5 Degree Pressure Angle; 25.908" Hub Diameter; Steel
Bore
0.63 Inch | 16 Millimeter
Pitch Diameter
1.4 Inch | 35.56 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Hub Diameter
1.02 Inch | 25.908 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh