MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S1216
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S1216 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 1.333" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 16 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 5/8" Max Bore; 1-1/16" Hub Diameter; Steel
Part #
S1216
BDI #
611583
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S1216/p/611583
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.154
EAN
0697950056753
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
16
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.625
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 5/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
S1216
Weight / LBS
0.34
Long Description
Spur Gear; 1.333" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 16 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 5/8" Max Bore; 1-1/16" Hub Diameter; Steel
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.333 Inch | 33.858 Millimeter
Hub Diameter
1.063 Inch | 27 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh