

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S1256
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S1256 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 4.667" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 56 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-3/4" Max Bore; 2-3/4" Hub Diameter; Steel
Part #
S1256
BDI #
611620
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S1256/p/611620
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
2.09
EAN
0697950057026
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
56
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.75
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 3/4
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
S1256
Weight / LBS
4.6
Long Description
Spur Gear; 4.667" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 56 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-3/4" Max Bore; 2-3/4" Hub Diameter; Steel
Face Width
0.75 Inch | 19.05 Millimeter
Hub Diameter
2.75 Inch | 69.85 Millimeter
Pitch Diameter
4.667 Inch | 118.542 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh