https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2NHxpbWFnZS9qcGVnfGFHVXpMMmd4TUM4eE1EYzJPRGd3TWpFNE5USTBOaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlHUWw5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfDQ3OGUwYjFiY2M5ZDFlZmJmYzI0ZTc0ODJlMjgxYWRhYTVjNzE4YjAwOWJjMTM4NWJlMzZkMTQxYmYwYWY2NjU
https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2NHxpbWFnZS9qcGVnfGFHVXpMMmd4TUM4eE1EYzJPRGd3TWpFNE5USTBOaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlHUWw5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfDQ3OGUwYjFiY2M5ZDFlZmJmYzI0ZTc0ODJlMjgxYWRhYTVjNzE4YjAwOWJjMTM4NWJlMzZkMTQxYmYwYWY2NjU
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S1696 X 5/8 KW 1SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S1696 X 5/8 KW 1SS SPUR GEAR
Spur Gear; 5/8" Bore; 6" Pitch Diameter; 16 DP; 1/2" Face Width; 96 Teeth; 14-1/2 Degree Pressure Angle; 2-1/4" Hub Diameter; Steel; Keyway with 1 Set Screw
Part #
S1696 X 5/8 KW 1SS
BDI #
25094429
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S1696-X-5-8-KW-1SS/p/25094429
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Product Detail
Spur Gear
Product Specification
5/8" Bore; 6" Pitch Diameter; 16 DP; 1/2" Face Width; 96 Teeth; 14-1/2 Degree Pressure Angle; 2-1/4" Hub Diameter; Steel; Keyway with 1 Set Screw
Long Description
Spur Gear; 5/8" Bore; 6" Pitch Diameter; 16 DP; 1/2" Face Width; 96 Teeth; 14-1/2 Degree Pressure Angle; 2-1/4" Hub Diameter; Steel; Keyway with 1 Set Screw
