

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S616BS 1 1/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S616BS 1 1/8 SPUR GEAR ; 14 1/2 DEG STEEL BS
Spur Gear; 1-1/8" Bore; 2.667" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 16 Teeth; 14-1/2 Degree Pressure Angle; 2-5/32" Hub Diameter; Steel
Part #
S616BS 1 1/8
BDI #
611947
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S616BS-1-1-8/p/611947
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
1.13
EAN
0697950439938
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Finished Bore
Number of Teeth
16
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
S616BS 1 1/8
Manufacturer Internal Number
S616BS 1 1
Weight / LBS
2.6
Long Description
Spur Gear; 1-1/8" Bore; 2.667" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 16 Teeth; 14-1/2 Degree Pressure Angle; 2-5/32" Hub Diameter; Steel
Hub Diameter
2.156 Inch | 54.762 Millimeter
Pitch Diameter
2.667 Inch | 67.742 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh