

BOSTON GEAR
BOSTON GEAR
Y6488
BOSTON GEAR BOSTON GEAR
Description
Y6488 SPUR GEAR ; BRASS
Spur Gear; 1-3/8" Pitch Diameter; 64 DP; 1/8" Face Width; Rough Bore; 88 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3/4" Hub Diameter; Brass
Part #
Y6488
BDI #
160786
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/Y6488/p/160786
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.032
EAN
0781711095140
Product Group - BDI
M02182
Pitch
64 DP
Mounting Method
Rough Bore
Number of Teeth
88
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Brass
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 1/4
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
Y6488
Manufacturer Internal Number
09514
Long Description
Spur Gear; 1-3/8" Pitch Diameter; 64 DP; 1/8" Face Width; Rough Bore; 88 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3/4" Hub Diameter; Brass
Bore
0 Inch | 0 Millimeter
Face Width
0.125 Inch | 3.175 Millimeter
Hub Diameter
0.75 Inch | 19.05 Millimeter
Pitch Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh