

BOSTON GEAR
BOSTON GEAR
YH44B DWG# P-43604
BOSTON GEAR BOSTON GEAR
Description
YH44B DWG# P-43604 SPUR GEAR
Spur Gear; 1" Bore; 5-1/2" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 44 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/2" Hub Diameter; Cast Iron
Part #
YH44B DWG# P-43604
BDI #
23068983
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/YH44B-DWG%23-P-43604/p/23068983
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
44
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | Minimum Bore 1 Inch
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Weight / LBS
7.2
Long Description
Spur Gear; 1" Bore; 5-1/2" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 44 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/2" Hub Diameter; Cast Iron
Pitch Diameter
5.5 Inch | 139.7 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh