

BOSTON GEAR
BOSTON GEAR
YPB4829
BOSTON GEAR BOSTON GEAR
Description
YPB4829 SPUR GEAR ; NON-RETURNABLE PLASTIC
Spur Gear; 0.604" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 29 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.48" Hub Diameter; Molded Delrin
Part #
YPB4829
BDI #
172970
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/YPB4829/p/172970
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.005
EAN
0781711539538
Product Group - BDI
M02182
Pitch
48 DP
Mounting Method
Rough Bore
Number of Teeth
29
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Molded Delrin
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Brass Insert | Minimum Bore 3/16
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YPB4829
Manufacturer Internal Number
53953
Weight / LBS
0.01
Long Description
Spur Gear; 0.604" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 29 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.48" Hub Diameter; Molded Delrin
Face Width
0.125 Inch | 3.175 Millimeter
Pitch Diameter
0.604 Inch | 15.342 Millimeter
Hub Diameter
0.48 Inch | 12.192 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh