FENNER DRIVES
FENNER DRIVES
CB0002
FENNER DRIVES FENNER DRIVES
Description
CB0002 CLEVIS MOUNTING ADAPTER ; POR 0.39" ID X 0.75" L 17MM BORE
Clevis Adapter; 0.39" Bore X 3/4" L; Used For Belt Tensioner
Part #
CB0002
BDI #
17283056
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Accessories/CB0002/p/17283056
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.027
EAN
0662345005173
Product Group - BDI
M02194
Product Name
Adapter
Part Type
Clevis
Part Description
Clevis Adapter
Size
0.39 IN Bore X 0.75 IN L
Used For
Belt Tensioner
Material
Sintered Iron
Inch - Metric
Inch
Other Features
Press Fitted
Category - BDI
Idler Accessories
Harmonized Tariff Code
8431.39.00.80
Noun
Adapter
Manufacturer Item Number
Bushing Clevis .39ID x .75LNG
Manufacturer Internal Number
CB0002
Weight / LBS
0.058
Long Description
Clevis Adapter; 0.39" Bore X 3/4" L; Used For Belt Tensioner