Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SB0013 https://www.bdiexpress.com/medias/INDXXXADTRXX-SHLDR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEyNXxpbWFnZS9qcGVnfGFEVTVMMmhrTkM4NU5qYzJNRGN3TURJM01qazBMbXB3Wnd8YzNlMTU0YTU0OWZkMjFlMDlhM2FkNDc2NmNkYTEyM2QxMGEyMjE3OTkzZjE0ZmU5YmZlODkxNjRhMTZiMDgwYQ
17283411 Idler Accessories 

FENNER DRIVES FENNER DRIVES

SB0013

Description

SB0013 SHOULDER MOUNTING ADAPTER ; POR 0.39" ID X 0.38" L 17MM BORE

Shoulder Adapter; 0.39" Bore X 0.622" L; Used For Belt Tensioner

Part #

SB0013

BDI #
17283411

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.017
EAN
0662345005340
Product Group - BDI
M02194
Product Name
Adapter
Part Type
Shoulder
Part Description
Shoulder Adapter
Size
0.39 IN Bore X 0.622 IN L
Used For
Belt Tensioner
Material
Sintered Iron
Inch - Metric
Inch
Other Features
Press Fitted
Category - BDI
Idler Accessories
Harmonized Tariff Code
8431.39.00.80
Noun
Adapter
Keyword String
Shoulder
Manufacturer URL
Manufacturer Item Number
Bushing Shoulder .39IDx .38LNG
Manufacturer Internal Number
SB0013
Weight / LBS
0.037
Long Description
Shoulder Adapter; 0.39" Bore X 0.622" L; Used For Belt Tensioner