

FENNER DRIVES
FENNER DRIVES
CT1105
FENNER DRIVES FENNER DRIVES
Description
CT1105 LINEAR CHAIN TENSIONER
Slider; 35 Chain Size; Roller Chain; 0.98" Face Width; 3/8" Chain Pitch; Slot Mounted; 3 Strand
Part #
CT1105
BDI #
17283082
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Assemblies/CT1105/p/17283082
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.36
EAN
0662345005500
Product Group - BDI
M02342
Product Type
Slider
Chain Size
35
Chain Type
Roller Chain
Assembly Components
Tensioner with Head
Mounting Method
Slot Mounted
Adjustable/Non-Adjustable
Adjustable
Adjusting Type
Spring
Number of Strands
3
Material
Aluminum | UHMW Head
Inch - Metric
Inch
Other Features
Rugged | Self Lubricating Large Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Category - BDI
Idler Chain Assemblies
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Chain Idler
Manufacturer Internal Number
CT1105
Weight / LBS
0.781
Long Description
Slider; 35 Chain Size; Roller Chain; 0.98" Face Width; 3/8" Chain Pitch; Slot Mounted; 3 Strand
Overall Length
5.5 Inch | 139.7 Millimeter
Overall Height
5.6 Inch | 142.24 Millimeter
Overall Width
0.98 Inch | 24.892 Millimeter
Face Width
0.98 Inch | 24.892 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh