Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

100BB11 M20 SET https://www.bdiexpress.com/medias/INDL-JSPKTXX-IDLR-BB-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNzl8aW1hZ2UvanBlZ3xhREJqTDJnd05pOHhNREkwTVRNME9ESXdOall5TWk5SlRrUk1MVXBUVUV0VVdGaGZTVVJNVWw5Q1FsOVRWRXhmTVY4ek1EQjRNekF3TG1wd1p3fGYwZjljM2U4YTZmNzZkNWU1NTJmODk0ZGRhMGNiZGVmYzZjMzE0ODlmM2Y5MWMwMjM3OTgyYTUyMDI5ZmJiM2Q
23186952 Idler Chain Sprockets 

TIMKEN LOVEJOY TIMKEN LOVEJOY

100BB11 M20 SET

Description

100BB11 M20 SET IDLER SPROCKET ; POR

Sprocket, Idler; Roller Chain; 3/4" Bore; 100 Chain Size; 1-1/4" Chain Pitch; 11 Teeth; Ball Bearing; 1 Number of Row; Steel

Part #

100BB11 M20 SET

BDI #
23186952

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.25
EAN
0685144849731
Product Group - BDI
M02342
Chain Size
100
Chain Type
Roller Chain
Number of Teeth
11
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
RunRight
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Sprocket, Idler; Roller Chain; 3/4" Bore; 100 Chain Size; 1-1/4" Chain Pitch; 11 Teeth; Ball Bearing; 1 Number of Row; Steel
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Length Thru Bore
0.609 Inch | 15.469 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh