

SATI
SATI
12B-1/Z=16 NR. PC11016
SATI SATI
Description
SATI 12B-1/Z=16 NR. PC11016
Idler Chain Sprocket; 16MM Bore; 12B Chain Size; 16 Teeth; Ball Bearing; 19.05MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Part #
12B-1/Z=16 NR. PC11016
BDI #
1405075
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/12B-1-Z=16-NR-PC11016/p/1405075
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.5
Product Group - BDI
M02312
Chain Size
12B
Chain Type
Roller Chain
Number of Teeth
16
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Metric
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://satispa.com
Long Description
Idler Chain Sprocket; 16MM Bore; 12B Chain Size; 16 Teeth; Ball Bearing; 19.05MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Bore
0.63 Inch | 16 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Length Thru Bore
0.72 Inch | 18.3 Millimeter
Outside Diameter
4.22 Inch | 107.188 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh