BREWER MACH AND GEAR
BREWER MACH AND GEAR
31E20
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
31E20 IDLER SPROCKET ; W/BRONZE BUSHING
Roller Chain; 1/2" Bore; 35 Chain Size; 20 Teeth; Sleeve Bearing; 3/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
31E20
BDI #
22864913
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/31E20/p/22864913
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.241
Product Group - BDI
M02342
Chain Size
35
Chain Type
Roller Chain
Number of Teeth
20
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Sleeve Bearing
Material
Steel
Inch - Metric
Inch
Other Features
Oil Impregnated Sintered Bronze Bearing
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Manufacturer Item Number
31E20
Weight / LBS
0.53
Long Description
Roller Chain; 1/2" Bore; 35 Chain Size; 20 Teeth; Sleeve Bearing; 3/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Chain Pitch
0.375 Inch | 9.525 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.6 Inch | 66.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh