

TIMKEN LOVEJOY
TIMKEN LOVEJOY
40BB18 M10 SET
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
40BB18 M10 SET IDLER SPROCKET ; POR RUNRIGHT
Sprocket, Idler; Roller Chain; 1/2" Bore; 40 Chain Size; 1/2" Chain Pitch; 18 Teeth; Ball Bearing; 1 Number of Row; Steel
Part #
40BB18 M10 SET
BDI #
23186942
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/40BB18-M10-SET/p/23186942
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.154
EAN
0685144849670
Product Group - BDI
M02342
Chain Size
40
Chain Type
Roller Chain
Number of Teeth
18
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
RunRight
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Sprocket, Idler; Roller Chain; 1/2" Bore; 40 Chain Size; 1/2" Chain Pitch; 18 Teeth; Ball Bearing; 1 Number of Row; Steel
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.438 Inch | 11.125 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.14 Inch | 79.756 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh