Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

80BB12H https://www.bdiexpress.com/medias/INDDODSPKTXX-BB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2ODN8aW1hZ2UvanBlZ3xhRFl6TDJnNE9TOHhNRGN3TnpnNE5EUTNORE01T0M5SlRrUkVUMFJUVUV0VVdGaGZRa0pmVTFSTVh6TXdNSGd6TURBdWFuQm58M2NiNTgxZWM0NzAyNDE2MmU0Y2NhZDQ5Yzk0YjViNzZkMzllYTI4NDM4MTg0ZTg5NjIzMTAxMjlmOWU1MTEzMQ
252012 Idler Chain Sprockets 

DODGE DODGE

80BB12H

Description

80BB12H IDLER SPROCKET

Idler Chain Sprocket; 5/8" Bore; 80 | 80H Chain Size; 12 Teeth; Ball Bearing; 1" Chain Pitch; 1 Row of Teeth; Roller Chain; Hardened Teeth; 4.332" Outside Diameter; 0.72" Length Thru Bore; Steel

Part #

80BB12H

BDI #
252012

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
0.69
EAN
0782475051786
Product Group - BDI
M02342
Chain Size
80 | 80H
Chain Type
Roller Chain
Number of Teeth
12
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
102064
Weight / LBS
1.52
Long Description
Idler Chain Sprocket; 5/8" Bore; 80 | 80H Chain Size; 12 Teeth; Ball Bearing; 1" Chain Pitch; 1 Row of Teeth; Roller Chain; Hardened Teeth; 4.332" Outside Diameter; 0.72" Length Thru Bore; Steel
Length Thru Bore
0.72 Inch | 18.288 Millimeter
Outside Diameter
4.332 Inch | 110.033 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh