https://www.bdiexpress.com/medias/INDM-GSPKTXX-IDLR-BR-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MTh8aW1hZ2UvanBlZ3xhR1UxTDJneFlTOHhNRFF3T0Rnd01ETTFORE16TkM5SlRrUk5MVWRUVUV0VVdGaGZTVVJNVWw5Q1VsOVRWRXhmTVY4ek1EQjRNekF3TG1wd1p3fDdhNjZjZjA2YjBjNjY5OWUzYTFjMDkxNWI1ZGM5ZWMyMjYwY2NlZjYxOWViOGQ3NjhiMTEyZmRmYWMzZTY4Nzc
https://www.bdiexpress.com/medias/INDM-GSPKTXX-IDLR-BR-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MTh8aW1hZ2UvanBlZ3xhR1UxTDJneFlTOHhNRFF3T0Rnd01ETTFORE16TkM5SlRrUk5MVWRUVUV0VVdGaGZTVVJNVWw5Q1VsOVRWRXhmTVY4ek1EQjRNekF3TG1wd1p3fDdhNjZjZjA2YjBjNjY5OWUzYTFjMDkxNWI1ZGM5ZWMyMjYwY2NlZjYxOWViOGQ3NjhiMTEyZmRmYWMzZTY4Nzc
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
80BR36 1-15/16 BRONZE BUSH
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
80BR36 1-15/16 BRONZE BUSH SPROCKET
Idler Sprocket; Roller Chain; 1-15/16" Bore; 80 Chain Size; 1" Chain Pitch; 36 Teeth; 1 Row of Teeth; Sleeve Bearing; Steel
Part #
80BR36 1-15/16 BRONZE BUSH
BDI #
21445377
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/80BR36-1-15-16-BRONZE-BUSH/p/21445377
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02342
Chain Size
80
Chain Type
Roller Chain
Number of Teeth
36
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Sleeve Bearing
Material
Steel
Inch - Metric
Inch
Other Features
Bronze Bearing
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Sprocket; Roller Chain; 1-15/16" Bore; 80 Chain Size; 1" Chain Pitch; 36 Teeth; 1 Row of Teeth; Sleeve Bearing; Steel
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

