FENNER DRIVES
FENNER DRIVES
CS6002
FENNER DRIVES FENNER DRIVES
Description
CS6002 IDLER ROLLER CHAIN SPROCKET ; NON-RETURNABLE #60 17MM BORE 13T
Roller Chain; 17MM Bore; 60 Chain Size; 13 Teeth; Ball Bearing; 19.05MM Chain Pitch; 1 Row of Teeth; Glass Reinforced Nylon
Part #
CS6002
BDI #
17283074
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/CS6002/p/17283074
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.118
EAN
0662345005111
Product Group - BDI
M02342
Chain Size
60
Chain Type
Roller Chain
Number of Teeth
13
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Glass Reinforced Nylon
Inch - Metric
Metric
Other Features
1.78 Inch Hub Diameter | 0.449 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Internal Number
CS6002
Weight / LBS
0.259
Long Description
Roller Chain; 17MM Bore; 60 Chain Size; 13 Teeth; Ball Bearing; 19.05MM Chain Pitch; 1 Row of Teeth; Glass Reinforced Nylon
Bore
0.669 Inch | 17 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
3.52 Inch | 89.408 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh