https://www.bdiexpress.com/medias/INDLOVSPKTXX-IDLR-BB-STL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MTV8aW1hZ2UvanBlZ3xhR0ZtTDJnME15OHhNREF5T0RVME9UYzJOekU1T0M5SlRrUk1UMVpUVUV0VVdGaGZTVVJNVWw5Q1FsOVRWRXhmTWw4ek1EQjRNekF3TG1wd1p3fDE1ODk2ZmM1N2FjNTk3NWQzNWVmODMzM2NkODBiYTQwNDBlYzc4Y2YxNWIzY2U2ODQwNjFkNzA2NTQ2YTk1Zjc
https://www.bdiexpress.com/medias/INDLOVSPKTXX-IDLR-BB-STL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MTV8aW1hZ2UvanBlZ3xhR0ZtTDJnME15OHhNREF5T0RVME9UYzJOekU1T0M5SlRrUk1UMVpUVUV0VVdGaGZTVVJNVWw5Q1FsOVRWRXhmTWw4ek1EQjRNekF3TG1wd1p3fDE1ODk2ZmM1N2FjNTk3NWQzNWVmODMzM2NkODBiYTQwNDBlYzc4Y2YxNWIzY2U2ODQwNjFkNzA2NTQ2YTk1Zjc
TIMKEN LOVEJOY
TIMKEN LOVEJOY
D35BB19
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
D35BB19 DBL IDLER SPROCKET
Roller Chain; 1/2" Bore; 35-2 Chain Size; 19 Teeth; Ball Bearing; 3/8" Chain Pitch; 2 Row of Teeth; Steel
Part #
D35BB19
BDI #
21573658
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/D35BB19/p/21573658
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.39
EAN
0685144174673
Product Group - BDI
M02342
Chain Size
35-2
Chain Type
Roller Chain
Number of Teeth
19
Number of Rows of Teeth
2
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
Pre Lubricated
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Internal Number
17467
Weight / LBS
0.43
Long Description
Roller Chain; 1/2" Bore; 35-2 Chain Size; 19 Teeth; Ball Bearing; 3/8" Chain Pitch; 2 Row of Teeth; Steel
Outside Diameter
2.48 Inch | 62.992 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

