https://www.bdiexpress.com/medias/INDBROSPKTXX-IDLR-BB-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MDJ8aW1hZ2UvanBlZ3xhR1F5TDJnek55OHhNRE13TXprNE5UTXhPVGsyTmk5SlRrUkNVazlUVUV0VVdGaGZTVVJNVWw5Q1FsOVRWRXhmTVY4ek1EQjRNekF3TG1wd1p3fDRjZmUxZGRjYzY1NTg3OWFlZTlhYjdlNmNiYWI0NTFkZjEzMzgxZTA0ZmJjY2UxOTc0ZDYzNTczYzFjNzY3YWM
https://www.bdiexpress.com/medias/INDBROSPKTXX-IDLR-BB-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MDJ8aW1hZ2UvanBlZ3xhR1F5TDJnek55OHhNRE13TXprNE5UTXhPVGsyTmk5SlRrUkNVazlUVUV0VVdGaGZTVVJNVWw5Q1FsOVRWRXhmTVY4ek1EQjRNekF3TG1wd1p3fDRjZmUxZGRjYzY1NTg3OWFlZTlhYjdlNmNiYWI0NTFkZjEzMzgxZTA0ZmJjY2UxOTc0ZDYzNTczYzFjNzY3YWM
BROWNING
BROWNING
HB40A17X5/8 IDLER
BROWNING BROWNING
Description
HB40A17X5/8 IDLER ; 1/2" P 17T BALL BEARING 5/8" BORE
Roller Chain; 5/8" Bore; 40 Chain Size; 17 Teeth; Ball Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
HB40A17X5/8 IDLER
BDI #
330008
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/HB40A17X5-8-IDLER/p/330008
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.218
EAN
0662289204564
Product Group - BDI
M02342
Chain Size
40
Chain Type
Roller Chain
Number of Teeth
17
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
0.284 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HB40A17X5/8 IDLER
Manufacturer Internal Number
1297449
Weight / LBS
0.5
Long Description
Roller Chain; 5/8" Bore; 40 Chain Size; 17 Teeth; Ball Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Outside Diameter
2.96 Inch | 75.184 Millimeter
Length Thru Bore
0.72 Inch | 18.288 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

