Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CB4 FLAT IDLER https://www.bdiexpress.com/medias/INDLOVPLYXXX-IDLR-FB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMzJ8aW1hZ2UvanBlZ3xhRFkzTDJnNU9TODVNamMyTXpJeU1qVXdOemd5TG1wd1p3fDcyYzZiMjJlNTg2OWM3Mzg5Nzg1MDRjYzVlZmFmNzlkNzNmODI2NTg2MmE1Njc5NzRjZjM2YjM1ZjNjOTUxZjM
21444512 Idler Flat Belt Pulleys 

TIMKEN LOVEJOY TIMKEN LOVEJOY

CB4 FLAT IDLER

Description

CB4 FLAT IDLER

Flat Belt; 1/2" Bore; 1" Maximum Belt Width; 4-3/4" Outside Diameter; 1" Face Width; Ball Bearing; Flanged; Steel

Part #

CB4 FLAT IDLER

BDI #
21444512

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
1.42
EAN
0685144174727
Product Group - BDI
M00134
Product Name
Flat Belt Idler Pulley
Bearing Type
Ball Bearing
Flanges
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Pre Lubricated
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
Manufacturer Item Number
CB4 FLAT IDLER +
Manufacturer Internal Number
17472
Weight / LBS
1.63
Long Description
Flat Belt; 1/2" Bore; 1" Maximum Belt Width; 4-3/4" Outside Diameter; 1" Face Width; Ball Bearing; Flanged; Steel
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter
Maximum Belt Width
1 Inch | 25.4 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Length Thru Bore
0.719 Inch | 18.263 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh