Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FA2900 https://www.bdiexpress.com/medias/INDEFSPLYXXX-IDLR-FB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2OHxpbWFnZS9qcGVnfGFHVXdMMmc0WWk4eE1EYzJOekUwTlRJek9EVTFPQzlKVGtSRlJsTlFURmxZV0ZoZlNVUk1VbDlHUWw5Q1FsOHpNREI0TXpBd0xtcHdad3xjNzk1ZDE0ZmE5NzBlODY0NDE0ZTIxYjE0OWQxZDMxMTUzMDIxYjI1NWNkZTMwOWNlODFhYTVkNzY3MDU5MzVk
19305599 Idler Flat Belt Pulleys 

FENNER DRIVES FENNER DRIVES

FA2900

Description

FA2900 FLAT BELT IDER PULLEY ; NON-RETURNABLE 2.91" OD 1-1/8" BORE

Flat Belt; 0.669" Bore; 1-1/8" Maximum Belt Width; 2.91" Outside Diameter; 1.22" Face Width; Ball Bearing; No Flange; Nylon

Part #

FA2900

BDI #
19305599

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.116
EAN
0662345007368
Product Group - BDI
M02342
Product Name
Flat Belt Idler Pulley
Bearing Type
Ball Bearing
Flanges
No
Material
Nylon
Inch - Metric
Inch
Other Features
Crowned Face | 6203-2RS Bearing | 1 Inch Belt Size
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
Manufacturer Item Number
2.91" 1-1/8" Flat Belt Idler
Manufacturer Internal Number
FA2900
Weight / LBS
0.256
Long Description
Flat Belt; 0.669" Bore; 1-1/8" Maximum Belt Width; 2.91" Outside Diameter; 1.22" Face Width; Ball Bearing; No Flange; Nylon
Length Thru Bore
0.472 Inch | 12 Millimeter
Bore
0.669 Inch | 16.993 Millimeter
Maximum Belt Width
1.125 Inch | 28.575 Millimeter
Outside Diameter
2.91 Inch | 73.914 Millimeter
Face Width
1.22 Inch | 30.988 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh