Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

POF https://www.bdiexpress.com/medias/INDBRWPLYXXX-IDLR-FB-NB-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMDN8aW1hZ2UvanBlZ3xhRE0zTDJneU1TODVOamMyTVRBeE1UZzVOall5TG1wd1p3fGNiZGY0MTFiNDM5YjZhODRhNTZlY2EyMTM5ZjQ5ODlhOWU2N2NkNDUwOGJmYjUxYjQxNGIxYzYyMDEyNTcyYjY
21436886 Idler Flat Belt Pulleys 

BREWER MACH AND GEAR BREWER MACH AND GEAR

POF

Description

POF IDLER PULLEY ; FLAT BELT 1/2" BORE 9/16" BW 1-3/4" OD

Flat Belt; 1/2" Bore; 9/16" Maximum Belt Width; 1-3/4" Outside Diameter; 9/16" Face Width; Needle Bearing; Flanged; Cast Iron

Part #

POF

BDI #
21436886

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.141
Product Group - BDI
M02342
Product Name
Flat Belt Idler Pulley
Bearing Type
Needle Bearing
Flanges
Yes
Material
Cast Iron
Inch - Metric
Inch
Other Features
Crowned Face | Used with SO1 Idler Shaft
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
Manufacturer Item Number
POF
Weight / LBS
0.31
Long Description
Flat Belt; 1/2" Bore; 9/16" Maximum Belt Width; 1-3/4" Outside Diameter; 9/16" Face Width; Needle Bearing; Flanged; Cast Iron
Outside Diameter
1.75 Inch | 44.45 Millimeter
Maximum Belt Width
0.563 Inch | 14.3 Millimeter
Length Thru Bore
0.813 Inch | 20.65 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh