Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RM-3/4-10 https://www.bdiexpress.com/medias/INDBRWTNSRXX-IDLR-R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTZ8aW1hZ2UvanBlZ3xhRGcxTDJnNFpDODVOamMyTVRBMU16RTRORE13TG1wd1p3fDA4NDlmOGQwOTYxY2Q3YjBhYjJkM2NjOWFmNzQ3ZTUzMGQyNzU0MzM2NDgxMjE1NTFjYzUzZjU2ZjdhMTUyYzk
21436887 Idler Tensioners 

BREWER MACH AND GEAR BREWER MACH AND GEAR

RM-3/4-10

Description

RM-3/4-10 IDLER TENSIONER ; 1" SHFT DIA 4" L 2-1/16" W 3-7/8" H

Angle Mounted; 1" Shaft Diameter; 4" Overall Length; 2-1/16" Overall Width; 3-7/8" Overall Height; Non Adjustable

Part #

RM-3/4-10

BDI #
21436887

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.794
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Angle Mounted
Used With
NO2 - NO3 - NO4 Shaft
Shaft Length
2-1/8 | 3-1/8 | 4-1/8
Mounting Bolts
3/8
Thread Size
3/4-10
Adjustable/Non-Adjustable
Non-Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Shaft Must be Ordered Separately | Universal Drive | Bolt Hole Spacing 3 Inch
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
Manufacturer Item Number
RM-3/4-10
Weight / LBS
1.75
Long Description
Angle Mounted; 1" Shaft Diameter; 4" Overall Length; 2-1/16" Overall Width; 3-7/8" Overall Height; Non Adjustable
Overall Width
2.063 Inch | 52.4 Millimeter
Overall Length
4 Inch | 101.6 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Height
3.875 Inch | 98.425 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh