https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcwMXxpbWFnZS9qcGVnfGFHRmlMMmczTWk4eE1ESTBORGsyTmpZM09EVTFPQzlKVGtSTUxVcFVUbE5TV0ZoZlNVUk1VbDlTVkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8Y2IwNzM1NWY3MDBkYTFkNDc4M2I2Y2ZiOGQ5MDNlYmI3OGJhYjQxZTRjNmRhN2FiODJlM2Q3ZWQ4MjQ5ZTU5Ng
https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcwMXxpbWFnZS9qcGVnfGFHRmlMMmczTWk4eE1ESTBORGsyTmpZM09EVTFPQzlKVGtSTUxVcFVUbE5TV0ZoZlNVUk1VbDlTVkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8Y2IwNzM1NWY3MDBkYTFkNDc4M2I2Y2ZiOGQ5MDNlYmI3OGJhYjQxZTRjNmRhN2FiODJlM2Q3ZWQ4MjQ5ZTU5Ng
TIMKEN LOVEJOY
TIMKEN LOVEJOY
RT 38 TENSIONER WITHOUT IDLER HDW
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
RT 38 TENSIONER WITHOUT IDLER HDW
Idler Tensioner; Base Mounted; 5.51" Overall Length; 3.74" Overall Width; 9.94" Overall Height; Adjustable; Cast Iron
Part #
RT 38 TENSIONER WITHOUT IDLER HDW
BDI #
21444642
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/RT-38-TENSIONER-WITHOUT-IDLER-HDW/p/21444642
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.83
EAN
0685144379870
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M16X40
Thread Size
3/4-10
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Rubber Insert | Cast Iron Arm and Inner Square | Black Finish | Without Idler Hardware
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Long Description
Idler Tensioner; Base Mounted; 5.51" Overall Length; 3.74" Overall Width; 9.94" Overall Height; Adjustable; Cast Iron
Shaft Diameter
0 Inch | 0 Millimeter
Overall Length
5.51 Inch | 139.954 Millimeter
Overall Width
3.74 Inch | 95 Millimeter
Overall Height
9.94 Inch | 252.476 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

