

TIMKEN LOVEJOY
TIMKEN LOVEJOY
RT F15 TENSIONER INCH BLUE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
RT F15 TENSIONER INCH BLUE
Idler Tensioner; Base Mounted; 2.52" Overall Length; 1.77" Overall Width; 5.315" Overall Height; Adjustable; Powder Metal
Part #
RT F15 TENSIONER INCH BLUE
BDI #
23186358
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/RT-F15-TENSIONER-INCH-BLUE/p/23186358
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
3.39
EAN
0685144532732
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M6
Thread Size
1/2-13
Adjustable/Non-Adjustable
Adjustable
Material
Powder Metal
Inch - Metric
Inch
Other Features
Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish | Front Mount
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Long Description
Idler Tensioner; Base Mounted; 2.52" Overall Length; 1.77" Overall Width; 5.315" Overall Height; Adjustable; Powder Metal
Overall Length
2.52 Inch | 64 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter
Overall Width
1.77 Inch | 44.958 Millimeter
Overall Height
5.315 Inch | 135 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh