BREWER MACH AND GEAR
BREWER MACH AND GEAR
13V4
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
13V4 V-BELT IDLER PULLEY ; W/BRONZE BUSHING
V-Belt; 1" Bore; 3/8" Belt Width; 1 Groove; Sleeve Bearing; 4" Outside Diameter; 3V Belt Series; Cast Iron
Part #
13V4
BDI #
22864875
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-V-Belt-Pulleys/13V4/p/22864875
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.831
Product Group - BDI
M02342
Product Name
V-Belt Idler Pulley
Belt Series
3V
Number of Grooves
1
Bearing Type
Sleeve Bearing
Material
Cast Iron
Inch - Metric
Inch
Other Features
Used with SO2 Idler Shaft | Bronze Bearing
Category - BDI
Idler V-Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Weight / LBS
1.83
Long Description
V-Belt; 1" Bore; 3/8" Belt Width; 1 Groove; Sleeve Bearing; 4" Outside Diameter; 3V Belt Series; Cast Iron
Belt Width
0.375 Inch | 9.525 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh