

AETNA BEARING
AETNA BEARING
AG2321-A
AETNA BEARING AETNA BEARING
Description
AG2321-A V-BELT IDLER ; 0.516/0.522" ID X 3-1/4" OD X 7/8" WD
Pulley, Idler; V-Belt; 0.519" Bore; 1/2" Belt Width; 1G; BB; 3-1/4" Outside Diameter; A Belt Series; Steel
Part #
AG2321-A
BDI #
17151664
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-V-Belt-Pulleys/AG2321-A/p/17151664
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.35
Product Group - BDI
M02342
Product Name
V-Belt Idler Pulley
Belt Series
A
Number of Grooves
1
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
4 Point Heavy Duty
Category - BDI
Idler V-Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
https://www.aetnabearing.com
Weight / LBS
0.78
Long Description
Pulley, Idler; V-Belt; 0.519" Bore; 1/2" Belt Width; 1G; BB; 3-1/4" Outside Diameter; A Belt Series; Steel
Belt Width
0.5 Inch | 12.7 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Bore
0.519 Inch | 13.137 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh