Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BV 4002 https://www.bdiexpress.com/medias/INDBRWPLYXXX-IDLR-VB-BB-NL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MjZ8aW1hZ2UvanBlZ3xhRFU1TDJnNU9TODVOamMyTURjeU16ZzJOVGt3TG1wd1p3fGQ5YTZjODQyZTdjMDg2YjIwOTAzMGJmY2I2OTlmY2U2M2UyYjM4NmMwOTNkZDMzZGM1OTQzNWU0YmM1Njk2ZmE
21925169 Idler V-Belt Pulleys 

BREWER MACH AND GEAR BREWER MACH AND GEAR

BV 4002

Description

BV 4002 V-BELT PULLEY ; NYLON 4IN DIA

V-Belt; 0.669" Bore; 5/8" Belt Width; 1 Groove; Ball Bearing; 4" Outside Diameter; B Belt Series; Nylon

Part #

BV 4002

BDI #
21925169

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.14
Product Group - BDI
M00134
Product Name
V-Belt Idler Pulley
Belt Series
B
Number of Grooves
1
Bearing Type
Ball Bearing
Material
Nylon
Inch - Metric
Inch
Other Features
Bearing with Retainer
Category - BDI
Idler V-Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
Manufacturer Item Number
BV4002
Weight / LBS
0.3
Long Description
V-Belt; 0.669" Bore; 5/8" Belt Width; 1 Groove; Ball Bearing; 4" Outside Diameter; B Belt Series; Nylon
Outside Diameter
4 Inch | 101.6 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter
Bore
0.669 Inch | 16.993 Millimeter
Face Width
0.81 Inch | 20.574 Millimeter
Length Thru Bore
0.467 Inch | 11.862 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh