Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

327198 Idler V-Belt Pulleys 

BROWNING BROWNING

NBK40 IDLER

Description

NBK40 IDLER ; POR 1" BORE 4" OD FOR 5/8" NEEDLE BRG

V-Belt; 1" Bore; 5/8" Belt Width; 1 Groove; Needle Bearing; 4" Outside Diameter; 5L - B Belt Series; Steel

Part #

NBK40 IDLER

BDI #
327198

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.704
EAN
0662289224289
Product Group - BDI
M02342
Product Name
V-Belt Idler Pulley
Belt Series
5L | B
Number of Grooves
1
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Other Features
Bearing with Retainer
Category - BDI
Idler V-Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NBK40 IDLER
Manufacturer Internal Number
1297035
Weight / LBS
1.1
Long Description
V-Belt; 1" Bore; 5/8" Belt Width; 1 Groove; Needle Bearing; 4" Outside Diameter; 5L - B Belt Series; Steel
Face Width
0.875 Inch | 22.225 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh