HUB CITY
HUB CITY
0250-25120
HUB CITY HUB CITY
Description
0250-25120
Speed Reducer; Inline Type; 36.56:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; Base Mounted; 316 Stainless Steel; 1840In-Lbs Output Torque
Part #
0250-25120
BDI #
479934
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/0250-25120/p/479934
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
14.061
EAN
0662798785677
Product Group - BDI
M02282
Tradename
CLEANLINE ULTRAPLUS | HUB3
Reducer Type
Inline
Nominal Ratio
36.56:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
47.9
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
HI4040
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1150Lbs
Base Included
Yes
Input Rating value plus um
1.46HP
Housing Material And Finish
316 Stainless Steel
Output RPM at 1750 RPM Input
48
Output Torque value plus um
1840In-Lbs
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
78567
Weight / LBS
31
Long Description
Speed Reducer; Inline Type; 36.56:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; Base Mounted; 316 Stainless Steel; 1840In-Lbs Output Torque
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Width
6.92 Inch | 175.768 Millimeter
Overall Length
9.9 Inch | 251.46 Millimeter
Output Shaft Length
2.12 Inch | 53.848 Millimeter
Base to Center of Output Shaft
3.54 Inch | 89.916 Millimeter
Bolt Hole Diameter
0.39 Inch | 9.906 Millimeter
Overall Height
6.68 Inch | 169.672 Millimeter
Base to Center of Input Shaft
3.54 Inch | 89.916 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


