REXNORD
REXNORD
2080FC2B6.290
REXNORD REXNORD
Description
2080FC2B6.290 SPEED REDUCER
Speed Reducer; Inline Type; Helical Gear; Ultramax; 6.29:1 Nominal Ratio; Shaft Input; Shaft Output; 2000 Series; Direct Mounted; Fabricated Steel
Part #
2080FC2B6.290
BDI #
27364928
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/2080FC2B6-290/p/27364928
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Helical Gear; Ultramax; 6.29:1 Nominal Ratio; Shaft Input; Shaft Output; 2000 Series; Direct Mounted; Fabricated Steel
Long Description
Speed Reducer; Inline Type; Helical Gear; Ultramax; 6.29:1 Nominal Ratio; Shaft Input; Shaft Output; 2000 Series; Direct Mounted; Fabricated Steel