BOSTON GEAR
BOSTON GEAR
27-119317-F817
BOSTON GEAR BOSTON GEAR
Description
VT006-028-0-RM060-7 PLANETARY GEARHEAD ; NON-RETURNABLE
Speed Reducer; Inline Type; 28:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; VT006 Series; Direct Mounted; Stainless Steel; Output Torque
Part #
27-119317-F817
BDI #
847432
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/27-119317-F817/p/847432
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
2.495
EAN
0194208088080
Product Group - BDI
M02282
Tradename
VALUETRUE
Reducer Type
Inline
Nominal Ratio
28:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
62.5
Mounting Method
Direct Mounted
Gearing
Planetary-Helical
Manufacturer's Series
VT006
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Stainless Steel
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
5.51155
Long Description
Speed Reducer; Inline Type; 28:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; VT006 Series; Direct Mounted; Stainless Steel; Output Torque
Overall Length
7.259 Inch | 184.39 Millimeter
Overall Height
2.402 Inch | 61 Millimeter
Bolt Hole Diameter
0.22 Inch | 5.6 Millimeter
Overall Width
2.402 Inch | 61 Millimeter
Output Shaft Length
1.142 Inch | 29 Millimeter
Output Shaft Diameter
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh