

BOSTON GEAR
BOSTON GEAR
843BF-180K-M8
BOSTON GEAR BOSTON GEAR
Description
843BF-180K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Speed Reducer; Inline Type; 180:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 1436In-Lbs Output Torque
Part #
843BF-180K-M8
BDI #
180190
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/843BF-180K-M8/p/180190
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
16.828
EAN
0884107022741
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
180:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.125HP
Nominal Max Output RPM
9.7
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
770Lbs
Base Included
No
Input Rating value plus um
0.24HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
9.7
Output Torque value plus um
1436In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
843BF-180K
Manufacturer Internal Number
F00294
Weight / LBS
37
Long Description
Speed Reducer; Inline Type; 180:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 1436In-Lbs Output Torque
Overall Length
14.69 Inch | 373.126 Millimeter
Input Shaft Length
1.57 Inch | 39.878 Millimeter
Output Shaft Length
1.97 Inch | 50.038 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Bolt Hole Diameter
0.47 Inch | 11.938 Millimeter
Overall Width
7.87 Inch | 199.898 Millimeter
Overall Height
8.09 Inch | 205.486 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh