https://www.bdiexpress.com/medias/INDSDISPDRED-IL-C302N-FL-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MDV8aW1hZ2UvanBlZ3xhREprTDJnM09DODVPRE0wTkRrNE1qSTRNalUwTDBsT1JGTkVTVk5RUkZKRlJGOUpURjlETXpBeVRsOUdURjlEVTE4ek1EQjRNekF3TG1wd1p3fDY3NDQwNzY3OWExYTRmZTg2YWU3NWQ0Y2ZjYTdiYjVhN2Y3ZjgxNzc5ZDdiOWNjZDcwNjJjYmY3MGYwM2Q2OGQ
STOBER DRIVES
STOBER DRIVES
C302N005MR250/180
STOBER DRIVES STOBER DRIVES
Description
C302N005MR250/180 ; SPEED REDUCER
Speed Reducer; Inline Type; 0.5:1 Nominal Ratio; 182/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; C Series; Base Mounted; Stainless Steel; 3100In-Lbs Output Torque
Part #
C302N005MR250/180
BDI #
21458601
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/C302N005MR250-180/p/21458601
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
22.23
Product Group - BDI
M02282
Tradename
MGS
Reducer Type
Inline
Nominal Ratio
0.5:1
Mounting Frame
182/184TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
11.01HP
Nominal Max Output RPM
345
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
C
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
623Lbs
Base Included
Yes
Housing Material And Finish
Stainless Steel
Output RPM at 1750 RPM Input
345
Output Torque value plus um
3100In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.stober.com
Weight / LBS
49
Long Description
Speed Reducer; Inline Type; 0.5:1 Nominal Ratio; 182/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; C Series; Base Mounted; Stainless Steel; 3100In-Lbs Output Torque
Overall Width
8.46 Inch | 214.884 Millimeter
Base to Center of Output Shaft
5.12 Inch | 130.048 Millimeter
Output Shaft Length
2.36 Inch | 59.944 Millimeter
Overall Height
9.62 Inch | 244.348 Millimeter
Overall Length
14.88 Inch | 377.952 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh