Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C302N0140TD470K180-300 https://www.bdiexpress.com/medias/INDSDISPDRED-IL-C302N-FL-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEwN3xpbWFnZS9qcGVnfGFETTJMMmcwTVM4eE1EYzNNRGsyTmprd05EZzJNaTlKVGtSVFJFbFRVRVJTUlVSZlNVeGZRek13TWs1ZlJreGZRMU5mTXpBd2VETXdNQzVxY0djfGFhNTBhZGM0YzlkMjkzMWRiMjU1NjRhMDM1YWE1YTVmNWY0YzZlYTY5OWQ1NDRhZDlmZmVhNGFhMmJmNjIxNzE
21458602 Inline Shafts 

STOBER DRIVES STOBER DRIVES

C302N0140TD470K180-300

Description

C302N0140TD470K180-300 ; SPEED REDUCER, CONCENTIC HELICAL

Speed Reducer; Inline Type; 14:1 Nominal Ratio; 182/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; C Series; Base Mounted; Stainless Steel; 1038In-Lbs Output Torque

Part #

C302N0140TD470K180-300

BDI #
21458602

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STOBER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
22.23
Product Group - BDI
M02282
Tradename
MGS
Reducer Type
Inline
Nominal Ratio
14:1
Mounting Frame
182/184TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
156
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
C
Mounting Bolt Pattern footprint
Rectangle
Base Included
Yes
Housing Material And Finish
Stainless Steel
Output RPM at 1750 RPM Input
156
Output Torque value plus um
1038In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.stober.com
Weight / LBS
49
Long Description
Speed Reducer; Inline Type; 14:1 Nominal Ratio; 182/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; C Series; Base Mounted; Stainless Steel; 1038In-Lbs Output Torque
Overall Width
8.46 Inch | 214.884 Millimeter
Overall Height
9.62 Inch | 244.348 Millimeter
Base to Center of Output Shaft
5.12 Inch | 130.048 Millimeter
Output Shaft Length
2.36 Inch | 59.944 Millimeter
Overall Length
14.88 Inch | 377.952 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh