

BROWNING
BROWNING
CBN-3252-S-B3-18-U-184TC
BROWNING BROWNING
Description
CBN-3252-S-B3-18-U-184TC SPEED REDUCER ; RATIO 18:1
Speed Reducer; Inline Type; Helical Gear; 18:1 Ratio; 3 Gear Frame; Double Reduction; 184TC Frame; Foot Mounting; 1-1/8" Shaft Diameter; 24.67" Length; 8.92" Height
Part #
CBN-3252-S-B3-18-U-184TC
BDI #
25130368
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/CBN-3252-S-B3-18-U-184TC/p/25130368
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Helical Gear; 18:1 Ratio; 3 Gear Frame; Double Reduction; 184TC Frame; Foot Mounting; 1-1/8" Shaft Diameter; 24.67" Length; 8.92" Height
Long Description
Speed Reducer; Inline Type; Helical Gear; 18:1 Ratio; 3 Gear Frame; Double Reduction; 184TC Frame; Foot Mounting; 1-1/8" Shaft Diameter; 24.67" Length; 8.92" Height