

BROWNING
BROWNING
CBN-3252-S-B3-40-U-143TC
BROWNING BROWNING
Description
CBN-3252-S-B3-40-U-143TC GEARMOTOR ; CBN SERIES 32 FRAME FOOTED B3 FRAME
Speed Reducer; Inline Type; Helical Gear; 40:1 Ratio; C-Face Quill Input; Shaft Output; 2 Stages Reduction; 143TC Frame; 3000 Series; Foot Mounting; Shaft Output; Cast Iron Material; 4002IN-LB Output Torque
Part #
CBN-3252-S-B3-40-U-143TC
BDI #
24997995
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/CBN-3252-S-B3-40-U-143TC/p/24997995
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
0
Product Group - BDI
M02284
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Helical Gear; 40:1 Ratio; C-Face Quill Input; Shaft Output; 2 Stages Reduction; 143TC Frame; 3000 Series; Foot Mounting; Shaft Output; Cast Iron Material; 4002IN-LB Output Torque
Long Description
Speed Reducer; Inline Type; Helical Gear; 40:1 Ratio; C-Face Quill Input; Shaft Output; 2 Stages Reduction; 143TC Frame; 3000 Series; Foot Mounting; Shaft Output; Cast Iron Material; 4002IN-LB Output Torque