

SUMITOMO
SUMITOMO
CHHJ-6160Y-6 254TC-256TC
SUMITOMO SUMITOMO
Description
CHHJ-6160Y-6 254TC-256TC SPEED REDUCER
Speed Reducer; Inline Type; Shaft Mount; 6:1 Ratio; C-Face Quill Input; Solid Shaft Output; 1750RPM Speed; NEMA; Single Reduction; Foot Mounting; Horizontal Output Shaft Orientation; 254/256TC Motor Frame Size
Part #
CHHJ-6160Y-6 254TC-256TC
BDI #
27568523
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/CHHJ-6160Y-6-254TC-256TC/p/27568523
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.sumitomodrive.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Shaft Mount; 6:1 Ratio; C-Face Quill Input; Solid Shaft Output; 1750RPM Speed; NEMA; Single Reduction; Foot Mounting; Horizontal Output Shaft Orientation; 254/256TC Motor Frame Size
Long Description
Speed Reducer; Inline Type; Shaft Mount; 6:1 Ratio; C-Face Quill Input; Solid Shaft Output; 1750RPM Speed; NEMA; Single Reduction; Foot Mounting; Horizontal Output Shaft Orientation; 254/256TC Motor Frame Size