

SUMITOMO
SUMITOMO
CNHJ-6095Y-35
SUMITOMO SUMITOMO
Description
CNHJ-6095Y-35 IN-LINE SPEED REDUCER ; 35:1 RATIO
Speed Reducer; Inline Type; Shaft Mount; 35:1 Ratio; 1750RPM Speed; NEMA; C-Face Adapter; Single Reduction; Foot Mounting; Universal Direction Output Shaft Orientation
Part #
CNHJ-6095Y-35
BDI #
25160080
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/CNHJ-6095Y-35/p/25160080
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111536
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.sumitomodrive.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Shaft Mount; 35:1 Ratio; 1750RPM Speed; NEMA; C-Face Adapter; Single Reduction; Foot Mounting; Universal Direction Output Shaft Orientation
Long Description
Speed Reducer; Inline Type; Shaft Mount; 35:1 Ratio; 1750RPM Speed; NEMA; C-Face Adapter; Single Reduction; Foot Mounting; Universal Direction Output Shaft Orientation