BOSTON GEAR
BOSTON GEAR
ET014-016-0-RM142-107
BOSTON GEAR BOSTON GEAR
Description
ET014-016-0-RM142-107 PLANETARY GEARHEAD ; NON RETURNABLE
Speed Reducer; Inline Type; 16:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; ET014 Series; Flange Mounted; Stainless Steel | Anodized Aluminum ; Output Torque
Part #
ET014-016-0-RM142-107
BDI #
851613
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/ET014-016-0-RM142-107/p/851613
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
18.144
EAN
0781711258699
Product Group - BDI
M02282
Tradename
EVERTRUE
Reducer Type
Inline
Nominal Ratio
16:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
109.4
Mounting Method
Flange Mounted
Gearing
Planetary-Spur
Manufacturer's Series
ET014
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Stainless Steel | Anodized Aluminum
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
39.68316
Long Description
Speed Reducer; Inline Type; 16:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; ET014 Series; Flange Mounted; Stainless Steel | Anodized Aluminum ; Output Torque
Overall Length
15.502 Inch | 393.74 Millimeter
Bolt Hole Diameter
0.433 Inch | 11 Millimeter
Overall Height
7.48 Inch | 190 Millimeter
Output Shaft Diameter
1.575 Inch | 40 Millimeter
Output Shaft Length
3.228 Inch | 82 Millimeter
Overall Width
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh