BOSTON GEAR
BOSTON GEAR
F833BF-71K-B5
BOSTON GEAR BOSTON GEAR
Description
F833BF-71K-B5 ; HELICAL SPEED REDUCER POR
Speed Reducer; Inline Type; 70:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 577In-Lbs Output Torque
Part #
F833BF-71K-B5
BDI #
180526
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/F833BF-71K-B5/p/180526
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
14.53
EAN
0884107027043
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
70:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
25
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
385Lbs
Base Included
No
Input Rating value plus um
0.24HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
24
Output Torque value plus um
577In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F833BF-71K-B5
Manufacturer Internal Number
F00724
Weight / LBS
32
Long Description
Speed Reducer; Inline Type; 70:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 577In-Lbs Output Torque
Overall Height
7.86 Inch | 199.644 Millimeter
Output Shaft Length
1.57 Inch | 39.878 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Bolt Hole Diameter
0.39 Inch | 9.906 Millimeter
Overall Length
12.03 Inch | 305.562 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh