

TSUBAKI
TSUBAKI
GMTA010-38L1200BHVN3
TSUBAKI TSUBAKI
Description
TSUBAKI GMTA010-38L1200BHVN3
Gear Motor; Inline Type; 1200:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 382Nm Output Torque
Part #
GMTA010-38L1200BHVN3
BDI #
23926748
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/GMTA010-38L1200BHVN3/p/23926748
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
0
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
1200:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
1.5
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
GMTA
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
6684N
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Aluminum
Output Torque value plus um
382Nm
Fan Cooling
No
Other Features
Brake Type
Motor HP, KW if motor included
0.1kW
Motor RPMs if motor included
1440 | 1740
Motor Frame Size if motor included
38
Motor Enclosure if motor included
TESC
Motor Voltage if motor included
400VAC
Motor Phase if motor included
Three
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
35.27396
Long Description
Gear Motor; Inline Type; 1200:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 382Nm Output Torque
Output Shaft Diameter
1.496 Inch | 38 Millimeter
Overall Height
7.815 Inch | 198.5 Millimeter
Base to Center of Output Shaft
7.815 Inch | 198.5 Millimeter
Overall Length
16.988 Inch | 431.5 Millimeter
Output Shaft Length
2.283 Inch | 58 Millimeter
Bolt Hole Diameter
0.591 Inch | 15 Millimeter
Overall Width
8.661 Inch | 220 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh