

TSUBAKI
TSUBAKI
GMTA020-42L1200BHVN3
TSUBAKI TSUBAKI
Description
TSUBAKI GMTA020-42L1200BHVN3
Gear Motor; Inline Type; 1200:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 700Nm Output Torque
Part #
GMTA020-42L1200BHVN3
BDI #
23925043
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/GMTA020-42L1200BHVN3/p/23925043
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
0
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
1200:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
1.5
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
GMTA
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
9800N
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Aluminum
Output Torque value plus um
700Nm
Fan Cooling
Yes
Other Features
Brake Type
Motor HP, KW if motor included
0.2kW
Motor RPMs if motor included
1410 | 1690
Motor Frame Size if motor included
42
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
400VAC
Motor Phase if motor included
Three
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
85.98028
Long Description
Gear Motor; Inline Type; 1200:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 700Nm Output Torque
Bolt Hole Diameter
0.709 Inch | 18 Millimeter
Overall Length
19.606 Inch | 498 Millimeter
Output Shaft Diameter
1.654 Inch | 42 Millimeter
Overall Height
9.055 Inch | 230 Millimeter
Output Shaft Length
2.598 Inch | 66 Millimeter
Overall Width
10.236 Inch | 260 Millimeter
Base to Center of Output Shaft
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh