DODGE
DODGE
H16C28S14128
DODGE DODGE
Description
HB1683 280-CC 141.28 4 SHFT ; POR NON RETURNABLE
Speed Reducer; Inline Type; 150:1 Nominal Ratio; 284TC/286TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-7/8" Input Shaft Diameter; Gray Cast Iron; 123914In-Lbs Output Torque
Part #
H16C28S14128
BDI #
298556
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/H16C28S14128/p/298556
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
511.44
EAN
0782476449520
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Inline
Nominal Ratio
150:1
Mounting Frame
284TC/286TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
20HP
Nominal Max Output RPM
11.7
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
ILH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
17770Lbs
Base Included
Yes
Input Rating value plus um
24.35HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
12
Output Torque value plus um
123914In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HB1683 280-CC 141.28 4" SHFT
Weight / LBS
1
Long Description
Speed Reducer; Inline Type; 150:1 Nominal Ratio; 284TC/286TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-7/8" Input Shaft Diameter; Gray Cast Iron; 123914In-Lbs Output Torque
Overall Length
34.63 Inch | 879.602 Millimeter
Base to Center of Output Shaft
13.98 Inch | 355.092 Millimeter
Output Shaft Length
8.27 Inch | 210.058 Millimeter
Overall Height
23.92 Inch | 607.568 Millimeter
Output Shaft Diameter
4 Inch | 101.6 Millimeter
Overall Width
22.84 Inch | 580.136 Millimeter
Input Shaft Diameter
1.875 Inch | 47.625 Millimeter
Bolt Hole Diameter
1.54 Inch | 39.116 Millimeter
Base to Center of Input Shaft
12.32 Inch | 312.928 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh