DODGE
DODGE
HB1082 280-CC 6.41 2-3/8IN SHFT
DODGE DODGE
Description
H10C28S00641 HELICAL GEAR REDUCER ; NON RETURNABLE
Speed Reducer; Inline Type; 8:1 Nominal Ratio; 284TC/286TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-7/8" Input Shaft Diameter; Gray Cast Iron; 15573In-Lbs Output Torque
Part #
HB1082 280-CC 6.41 2-3/8IN SHFT
BDI #
298419
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/HB1082-280-CC-6-41-2-3-8IN-SHFT/p/298419
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
181.2
EAN
0782476448295
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Inline
Nominal Ratio
8:1
Mounting Frame
284TC/286TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
60HP
Nominal Max Output RPM
218.8
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
ILH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
3312Lbs
Base Included
Yes
Input Rating value plus um
67.46HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
273
Output Torque value plus um
15573In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HB1082 280-CC 6.41 2-3/8" SHFT
Weight / LBS
330
Long Description
Speed Reducer; Inline Type; 8:1 Nominal Ratio; 284TC/286TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-7/8" Input Shaft Diameter; Gray Cast Iron; 15573In-Lbs Output Torque
Input Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center of Input Shaft
8.86 Inch | 225.044 Millimeter
Overall Height
16.2 Inch | 411.48 Millimeter
Overall Width
16.14 Inch | 409.956 Millimeter
Output Shaft Diameter
2.375 Inch | 60.325 Millimeter
Base to Center of Output Shaft
8.86 Inch | 225.044 Millimeter
Overall Length
23.58 Inch | 598.932 Millimeter
Output Shaft Length
4.72 Inch | 119.888 Millimeter
Bolt Hole Diameter
0.87 Inch | 22.098 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh