Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg P090310.LSDS1LCGKCK
24977191 Inline Shafts 

CONE DRIVE CONE DRIVE

P090310.LSDS1LCGKCK

Description

P090310.LSDS1LCGKCK REDUCER ; SERIES P SGL 10:1 TYPE S

Speed Reducer; Inline Type; 10 To 1 Nominal Ratio; Shaft Input; Standard Keyed Output Shaft; Accudrive Inline Series; Low Backlash; S Type; Servo Gearhead; Servo Motor Interface; With Motor; 90MM Motor Flange Square; 80MM Motor Pilot Diameter; 100MM Motor Bolt Circle Diameter; 6.4MM to 8.3MM Motor Bolt Hole Diameter; 16MM Motor Shaft Diameter; 175RPM Output; Single Reduction; 90 Unit Size

Part #

P090310.LSDS1LCGKCK

BDI #
24977191

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://conedrive.com
Product Detail
Speed Reducer
Product Specification
Inline Type; 10 To 1 Nominal Ratio; Shaft Input; Standard Keyed Output Shaft; Accudrive Inline Series; Low Backlash; S Type; Servo Gearhead; Servo Motor Interface; With Motor; 90MM Motor Flange Square; 80MM Motor Pilot Diameter; 100MM Motor Bolt Circle Diameter; 6.4MM to 8.3MM Motor Bolt Hole Diameter; 16MM Motor Shaft Diameter; 175RPM Output; Single Reduction; 90 Unit Size
Long Description
Speed Reducer; Inline Type; 10 To 1 Nominal Ratio; Shaft Input; Standard Keyed Output Shaft; Accudrive Inline Series; Low Backlash; S Type; Servo Gearhead; Servo Motor Interface; With Motor; 90MM Motor Flange Square; 80MM Motor Pilot Diameter; 100MM Motor Bolt Circle Diameter; 6.4MM to 8.3MM Motor Bolt Hole Diameter; 16MM Motor Shaft Diameter; 175RPM Output; Single Reduction; 90 Unit Size