

STOBER DRIVES
STOBER DRIVES
P231SPSS0100ME
STOBER DRIVES STOBER DRIVES
Description
P231SPSS0100ME PLANETARY GR REDUCER
Speed Reducer; Inline Type; Planetary Gear; 10:1 Ratio; Shaft with Key Output; 1 Stage; ME Motor Adapter; Standard Mounting
Part #
P231SPSS0100ME
BDI #
25175150
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/P231SPSS0100ME/p/25175150
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.stober.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Planetary Gear; 10:1 Ratio; Shaft with Key Output; 1 Stage; ME Motor Adapter; Standard Mounting
Long Description
Speed Reducer; Inline Type; Planetary Gear; 10:1 Ratio; Shaft with Key Output; 1 Stage; ME Motor Adapter; Standard Mounting