

BOSTON GEAR
BOSTON GEAR
PL2090-003-KS-S-0301-12.7
BOSTON GEAR BOSTON GEAR
Description
PL2090-003-KS-S-0301-12.7 REDUCER ; NON-RETURNABLE FOR GEARMOTOR
Speed Reducer; Inline Type; 3:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL2 Series; Flange Mounted; 12.7MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 390Nm Output Torque
Part #
PL2090-003-KS-S-0301-12.7
BDI #
182285
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/PL2090-003-KS-S-0301-12-7/p/182285
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
3.725
EAN
0884107087405
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
3:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Applicable
Nominal Max Output RPM
583.3
Mounting Method
Flange Mounted
Gearing
Planetary-Helical
Manufacturer's Series
PL2
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Nickel Plated 416 Stainless Steel
Output Torque value plus um
390Nm
Fan Cooling
No
Other Features
Precision Gearhead | Helical-Helical Gear | Output Shaft with Key | Standard 5 Arcmin Backlash
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
PL2090-003-KS-S-0301-12.7
Manufacturer Internal Number
P00857
Weight / LBS
8.157
Long Description
Speed Reducer; Inline Type; 3:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL2 Series; Flange Mounted; 12.7MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 390Nm Output Torque
Bolt Hole Diameter
0.26 Inch | 6.6 Millimeter
Overall Width
3.543 Inch | 90 Millimeter
Overall Height
3.543 Inch | 90 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Output Shaft Diameter
0.866 Inch | 22 Millimeter
Overall Length
5.669 Inch | 144 Millimeter
Output Shaft Length
1.437 Inch | 36.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh